Tower Light Module, 24V AC, 24V DC, Green, 43 mm Dia., 2 1/4 in Height, LED, SL4 Series

  • Mfr # SL4-FL24-G-M

  • Zoro # G6843794


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Marked, CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed FILE E29184
Voltage
24V AC, 24V DC
Overall Diameter
43 mm
Housing Material
ABS
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL4-FL24-G-M
Zoro #
G6843794
UPC #
04015081679041
Country of Origin
Germany

Dimensions

Overall Diameter
43 mm
Overall Height
2 1/4 in
Length
1.69 in
Height
2.44 in
Width
1.69 in
Diameter
40 mm

Details

Item
Tower Light Module
Standards
CE Marked, CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed FILE E29184
Voltage
24V AC, 24V DC
Housing Material
ABS
Lighting Technology
LED
Current Drawn
0.065A
Includes
Very Bright High Performance Led with NEMA 4X/IP66 Heavy Duty Housing
Flashes per Minute
80
Color
Green
Lens Material
Polycarbonate
Tower Light Series
SL4
For Use With
SL4 Stacklights
Tower Light Color
Green
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
Lamp Type
Led
Watts
1.56 W
Lamp Life
100,000 hr
Mounting
Screw Clamp
Rating
NEMA 4X, IP66
Operating Temp.
-22 Degrees to 140 Degrees F
Lens Design
Fresnel
Wattage
1.56 W
Light Color
Green
Lamp Watts
1.56 W
Operating Voltage
24V AC, 24V DC
Operating Current
0.048 to 0.068 A
IP Rating
IP66
Operating Temperature - Minimum
-22 Degrees F
Light Source
LED
Operating Temperature - Maximum
140 Degrees F
Compatible Series
SL4
Number of Lamps
1
Lens Shape
Cylinder
Light Operating Mode
Strobe
For Location
Indoor, Outdoor
Housing Color
Black
Lifespan
100,000 hr

Description

Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Green, Diameter 40 mm, NEMA Rating NEMA 13, NEMA 4, NEMA 4X, Lighting Technology LED, 80 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE Marked, CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed FILE E29184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.