Tripp Lite Series 100G Duplex Singlemode 9/125 OS2 Armored Fiber Optic Cable LC/LC Duplex
- Mfr # N370-100M-AR
- Zoro # G816429108
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Polyvinyl Chloride
Mode
Single Mode
Jacket Type
OFNR
Core Dimension
9 µm
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N370-100M-AR
- Zoro #
- G816429108
- UPC #
- 37332264343
- Country of Origin
- China
- Jacket Material
- Polyvinyl Chloride
- Mode
- Single Mode
- Jacket Type
- OFNR
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Color
- Blue
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Yellow
- Features
- Dust Resistant
- For Use With
- Patch Panel
Dimensions
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 328.08 ft
Description
Tripp Lite Series 100G Duplex Singlemode 9/125 OS2 Armored Fiber Optic Cable LC/LC Duplex M/M, LSZH, Yellow, 100 m 328 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.