Shop EATON
See all product information
Create Account
Tripp Lite Series 10Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable, LC/LC - Aqua, 15M
- Mfr # N820-15M
- Zoro # G416429942
product price:Â
$
43.69
/ea
Key Features
Standards
IEEE 802.3ae, TIA
Cable Length
49.20 ft
Mode
Multi Mode
Core Dimension
50 µm
Features
Bendable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N820-15M
- Zoro #
- G416429942
- UPC #
- 37332124876
- Country of Origin
- Viet Nam
- Standards
- IEEE 802.3ae, TIA
- Item
- Network Cable
- Mode
- Multi Mode
- Features
- Bendable
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- Color
- White
- Jacket Type
- OFNR
- For Use With
- Network Device
- End 1 Connection Type
- LC Network - Male
Dimensions
- Cable Length
- 49.20 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Description
Tripp Lite Series 10Gb Duplex Multimode 50/125 OM3 LSZH Fiber Patch Cable, LC/LC - Aqua, 15M 50 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.