Tripp Lite Series 100G Multimode 50/125 OM4 Fiber Optic Cable 12F MTP/MPO-PC F/F, LSZH,
- Mfr # N845B-20M-12-MG
- Zoro # G316428892
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Magenta
Cable Length
65.62 ft
End 2 Connection Type
MTP/MPO Network - Female
Jacket Type
OFNR
Core Dimension
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N845B-20M-12-MG
- Zoro #
- G316428892
- UPC #
- 37332272294
- Country of Origin
- China
- Jacket Color
- Magenta
- End 2 Connection Type
- MTP/MPO Network - Female
- Jacket Type
- OFNR
- Features
- Bendable
- For Use With
- Switch
- End 1 Connection Type
- MTP/MPO Network - Female
- Item
- Network Cable
- Mode
- Multi Mode
Dimensions
- Cable Length
- 65.62 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Description
Tripp Lite Series 100G Multimode 50/125 OM4 Fiber Optic Cable 12F MTP/MPO-PC F/F, LSZH, Magenta, 20 m 65.6 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.