Shop EATON
See all product information
Create Account
Tripp Lite Series Duplex Multimode 50/125 Fiber Plenum Rated Patch Cable LC/LC, 30M 100 ft.
- Mfr # N520-30M-P
- Zoro # G016429991
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Color
Gray
Jacket Color
Orange
End 1 Connection Type
LC Network - Male
Cable Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N520-30M-P
- Zoro #
- G016429991
- UPC #
- 37332145314
- Country of Origin
- China
- For Use With
- Network Device
- Color
- Gray
- Jacket Color
- Orange
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
Dimensions
- Cable Length
- 100 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.