Shop EATON
See all product information
Create Account
TRIPP LITE SERIES 10GB/40GB/100GB DUPLEX MULTIMODE 50/125 OM4 LSZH FIBER P
- Mfr # N820-01M-OM4TAA
- Zoro # G421707745
product price:Â
$
22.49
/ea
Key Features
Simplex/Duplex/Multifiber
Duplex
Jacket Type
LSZH
For Use With
LED
End 2 Connection Type
LC Network - Male
Fiber Count
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N820-01M-OM4TAA
- Zoro #
- G421707745
- UPC #
- 37332278630
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 3.28 ft
Details
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Type
- LSZH
- For Use With
- LED
- End 2 Connection Type
- LC Network - Male
- Item
- Network Cable
- Fiber Count
- 2
- End 1 Connection Type
- LC Network - Male
- Features
- Polished Connector
- Color
- Yellow
- Jacket Color
- Aqua
- Mode
- Multi Mode
Description
ATCH CABLE (LC/LC), AQUA, 1M (3.3 FT.), TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.