Tripp Lite Series 1440VA 940W Line-Interactive UPS - 8 NEMA 5-15R Outlets, AVR, USB, Serial,
Mfr # OMNIVS1500XL
Zoro # G716425989
product price:Â $370.99
/ea
Free Shipping & Returns
Key Features
Mounting
Tower
Number of Outlets
8
Output Voltage
120 V AC
Wattage
940 W
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMNIVS1500XL
Zoro #
G716425989
UPC #
37332119735
Country of Origin
Viet Nam
Details
Mounting
Tower
Number of Outlets
8
Output Voltage
120 V AC
Wattage
940 W
UPS Type
Line Interactive
Outlet Type
NEMA 5-15R
Power Rating
1500VA
Input Voltage
110 V AC
Description
Tripp Lite Series 1440VA 940W Line-Interactive UPS - 8 NEMA 5-15R Outlets, AVR, USB, Serial, LCD, Extended Run, Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.