Tripp Lite Series 2000W Heavy-Duty Industrial-Strength Mobile Power Inverter with 4 AC/2 USB -

  • Mfr # PINV2000HS

  • Zoro # G216470731


original price:  $869.99 , new price: $782.99 , 10 percent off
new price:  $782.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
2,000 W
Inverter Input Voltage
12V DC
Outlet Type
GFCI
Number of Outlets
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PINV2000HS
Zoro #
G216470731
UPC #
37332225146
Country of Origin
China

Details

Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Input Voltage
12V DC
Outlet Type
GFCI
Number of Outlets
4

Description

Tripp Lite Series 2000W Heavy-Duty Industrial-Strength Mobile Power Inverter with 4 AC/2 USB - 2.0A/Battery Cables, Remote

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.