Shop EATON
See all product information
Create Account
Tripp Lite Series 3000W Heavy-Duty Compact Power Inverter - 2x 5-15/20R, USB Charging, Pure Sine
- Mfr # PINV3000SWL-120
- Zoro # G016470900
product price:Â
$
1,046.99
/ea
Free Shipping & Returns
Key Features
Peak Output Power
6000 W
Continuous Output Power
3000 W
Inverter Input Voltage
12V DC
Outlet Type
GFCI
DC Connection
Battery Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PINV3000SWL-120
- Zoro #
- G016470900
- UPC #
- 37332266743
- Country of Origin
- China
Details
- Peak Output Power
- 6000 W
- Continuous Output Power
- 3000 W
- Inverter Input Voltage
- 12V DC
- Outlet Type
- GFCI
- DC Connection
- Battery Cables
- Number of Outlets
- 2
Description
Tripp Lite Series 3000W Heavy-Duty Compact Power Inverter - 2x 5-15/20R, USB Charging, Pure Sine Wave, Wired Remote
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.