Tripp Lite Series 375W PowerVerter Ultra-Compact Car Inverter with 2 Outlets
- Mfr # PV375
- Zoro # G316471782
product price:Â
$
74.49
/ea
Key Features
Peak Output Power
600 W
Continuous Output Power
375 W
Inverter Output Form
Pulse-width Modulated Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV375
- Zoro #
- G316471782
- UPC #
- 37332119841
- Country of Origin
- Taiwan, Province of China
Details
- Peak Output Power
- 600 W
- Continuous Output Power
- 375 W
- Inverter Output Form
- Pulse-width Modulated Sine Wave
- Inverter Input Voltage
- 12V DC
- Inverter Output Voltage
- 120V AC
- DC Connection
- Cigarette Lighter Adapter
- Number of Outlets
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.