Tripp Lite Series 375W PowerVerter Ultra-Compact Car Inverter with 2 AC Outlets, 2 USB
- Mfr # PV375USB
- Zoro # G816517652
product price:Â
$
89.89
/ea
Key Features
Peak Output Power
750 W
Continuous Output Power
375 W
Inverter Input Voltage
12V DC
Number of Outlets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV375USB
- Zoro #
- G816517652
- UPC #
- 37332199867
- Country of Origin
- China
Details
- Peak Output Power
- 750 W
- Continuous Output Power
- 375 W
- Inverter Input Voltage
- 12V DC
- Number of Outlets
- 2
Description
Tripp Lite Series 375W PowerVerter Ultra-Compact Car Inverter with 2 AC Outlets, 2 USB Charging Ports and Battery Cables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.