Tripp Lite Series 40G MTP/MPO to 4xLC Fan-Out OM4 Plenum-Rated Fiber Optic Cable,
- Mfr # N845-05M-8L-MG
- Zoro # G016428130
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Cable Length
16.40 ft
End 1 Connection Type
MTP/MPO Network - Female
For Use With
Network Device
Jacket Color
Magenta
End 2 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N845-05M-8L-MG
- Zoro #
- G016428130
- UPC #
- 37332200075
- Country of Origin
- China
Dimensions
- Cable Length
- 16.40 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- MTP/MPO Network - Female
- For Use With
- Network Device
- Jacket Color
- Magenta
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Features
- Uniboot Connector
Description
Tripp Lite Series 40G MTP/MPO to 4xLC Fan-Out OM4 Plenum-Rated Fiber Optic Cable, 40GBASE-SR4, Push/Pull Tabs, Magenta, 5 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.