Tripp Lite Series 500VA 300W 120V Line-Interactive UPS - 6 NEMA 5-15R Outlets, USB, DB9,

  • Mfr # SMART500RT1U

  • Zoro # G716431775


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Output Voltage
120 V AC
Power Rating
500VA
Mounting
Rack/Tower
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART500RT1U
Zoro #
G716431775
UPC #
37332119247
Country of Origin
China

Details

Input Voltage
120 V AC
Output Voltage
120 V AC
Power Rating
500VA
Mounting
Rack/Tower
Outlet Type
6 NEMA 5-15R
Number of Outlets
6
Wattage
300 W
UPS Type
Line-interactive

Description

Tripp Lite Series 500VA 300W 120V Line-Interactive UPS - 6 NEMA 5-15R Outlets, USB, DB9, Network Card Option, 1U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.