Tripp Lite Series 700W PowerVerter Ultra-Compact Inverter with 3 Outlets

  • Mfr # PV700HF

  • Zoro # G916470314


original price:  $186.99 , new price: $167.99 , 10 percent off
new price:  $167.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
1,400 W
Continuous Output Power
700 W
Inverter Output Voltage
120 V AC
Number of Outlets
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PV700HF
Zoro #
G916470314
UPC #
37332137999
Country of Origin
China

Details

Peak Output Power
1,400 W
Continuous Output Power
700 W
Inverter Output Voltage
120 V AC
Number of Outlets
3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.