Shop EATON

Tripp Lite Series 900VA 480W Standby UPS - 12 NEMA 5-15R Outlets, 120V, 50/60 Hz, 5-15P Plug,

  • Mfr # INTERNET900U

  • Zoro # G216426011


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
900 VA
Wattage
480 W
Input Voltage
120 V AC
Output Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INTERNET900U
Zoro #
G216426011
UPC #
37332211095
Country of Origin
Viet Nam

Details

UPS Type
Standby
Power Rating
900 VA
Mounting
Desktop/Tower/Wall Mount
Wattage
480 W
Input Voltage
120 V AC
Output Voltage
115 V AC
Backup Time (Half/Full Load)
7.80 Minute/1.70 Minute
Outlet Type
NEMA 5-15R
Number of Outlets
12

Description

Tripp Lite Series 900VA 480W Standby UPS - 12 NEMA 5-15R Outlets, 120V, 50/60 Hz, 5-15P Plug, ENERGY STAR, Desktop/Wall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.