Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Gray, 100
- Mfr # N001-100-GY
- Zoro # G316430154
product price:Â
$
22.65
/ea
Key Features
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Cable Length
100 ft
Cable Jacket Color
Gray
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N001-100-GY
- Zoro #
- G316430154
- UPC #
- 37332041890
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Gray
- Item
- Network Cable
- End 2 Gender
- Male
- Performance Category
- Category 5e
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
Dimensions
- Cable Length
- 100 ft
Description
Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Gray, 100 ft. 30.5 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.