Tripp Lite Series M12 X-Code Cat6 1G UTP CMR-LP Ethernet Cable M/M, IP68, PoE, Blue, 1 m 3.3
- Mfr # NM12-601-01M-BL
- Zoro # G516428630
product price:Â
$
55.55
/ea
Key Features
End 1 Connection Type
M12-X Network
Wire Size
23 AWG
End 2 Connection Type
M12-X Network
Performance Category
Category 6
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NM12-601-01M-BL
- Zoro #
- G516428630
- UPC #
- 37332265319
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size
- 23 AWG
- Cable Length
- 3.28 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- M12-X Network
- End 2 Connection Type
- M12-X Network
- Performance Category
- Category 6
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- NEC Article and Type
- CMR
- End 2 Gender
- Male
Description
Tripp Lite Series M12 X-Code Cat6 1G UTP CMR-LP Ethernet Cable M/M, IP68, PoE, Blue, 1 m 3.3 ft., TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.