Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Gray, 200
- Mfr # N001-200-GY
- Zoro # G516429965
product price:Â
$
65.65
/ea
Key Features
Cable Length
200 ft
Cable Jacket Color
Gray
End 2 Connection Type
RJ-45
Performance Category
Category 5e
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N001-200-GY
- Zoro #
- G516429965
- UPC #
- 37332041937
- Country of Origin
- China
- Cable Jacket Color
- Gray
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 5e
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Gender
- Male
Dimensions
- Cable Length
- 200 ft
Description
Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Gray, 200 ft. 60.96 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.