Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Blue, 8 ft.
- Mfr # N262-008-BL
- Zoro # G316428519
product price:Â
$
12.89
/ea
Key Features
End 2 Connection Type
RJ-45
End 2 Gender
Male
End 1 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-008-BL
- Zoro #
- G316428519
- UPC #
- 37332256744
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6a
- Cable Jacket Color
- Blue
- Item
- Network Cable
- End 1 Gender
- Male
- NEC Article and Type
- CM
Dimensions
- Cable Length
- 8 ft
- Wire Size
- 26 AWG
Description
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Blue, 8 ft. 2.43 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.