Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE,
- Mfr # N262-S10-YW
- Zoro # G316429868
product price:Â
$
14.29
/ea
Key Features
Cable Length
10 ft
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45 Network
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N262-S10-YW
- Zoro #
- G316429868
- UPC #
- 37332276063
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 28 AWG
Details
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 2 Connection Type
- RJ-45 Network
- End 1 Gender
- Male
- NEC Article and Type
- CM
- Number of Conductor Pairs
- 4
- End 1 Connection Type
- RJ-45 Network
- Performance Category
- Category 6a
- Cable Jacket Color
- Yellow
Description
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Yellow, 10 ft. 3.1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.