Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Blue, 100
- Mfr # N201-100-BL
- Zoro # G216430124
product price:Â
$
36.19
/ea
Key Features
End 1 Gender
Male
End 1 Connection Type
RJ-45
Cable Length
100 ft
Performance Category
Category 6
Cable Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-100-BL
- Zoro #
- G216430124
- UPC #
- 37332173102
- Country of Origin
- China
Dimensions
- Cable Length
- 100 ft
- Wire Size
- 24 AWG
Details
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- Cable Jacket Color
- Blue
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- CM
- End 2 Gender
- Male
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Blue, 100 ft. 30.5 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.