Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 15
- Mfr # N201-015-BK
- Zoro # G216428015
product price:Â
$
7.45
/ea
Key Features
End 2 Connection Type
RJ-45
Performance Category
Category 6
End 1 Gender
Male
Number of Conductor Pairs
4
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-015-BK
- Zoro #
- G216428015
- UPC #
- 37332172969
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 1 Gender
- Male
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- End 2 Gender
- Male
- Cable Jacket Color
- Black
- Cable Jacket Material
- Polyvinyl Chloride
- NEC Article and Type
- CM
- End 1 Connection Type
- RJ-45
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 15 ft
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 15 ft. 4.57 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.