Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, White, 8 ft.
- Mfr # N201-008-WH
- Zoro # G616430120
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Cable Length
8 ft
Performance Category
Category 6
End 1 Connection Type
RJ-45
End 1 Gender
Male
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-008-WH
- Zoro #
- G616430120
- UPC #
- 37332204882
- Country of Origin
- China
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- White
- Item
- Network Cable
Dimensions
- Cable Length
- 8 ft
- Wire Size
- 24 AWG
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, White, 8 ft. 2.43 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.