Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, Aqua, 7 ft.
- Mfr # N261-S07-AQ
- Zoro # G516427961
product price:Â
$
8.89
/ea
Key Features
Wire Size
28 AWG
Number of Conductor Pairs
4
Performance Category
Category 6a
End 1 Gender
Male
NEC Article and Type
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N261-S07-AQ
- Zoro #
- G516427961
- UPC #
- 37332276438
- Country of Origin
- China
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 7 ft
Details
- Number of Conductor Pairs
- 4
- Performance Category
- Category 6a
- End 1 Gender
- Male
- NEC Article and Type
- CM
- End 2 Connection Type
- RJ-45 Network
- End 1 Connection Type
- RJ-45 Network
- Cable Jacket Color
- Green
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
Description
Tripp Lite Series Cat6a 10G Snagless Molded Slim UTP Ethernet Cable RJ45 M/M, PoE, Aqua, 7 ft. 2.1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.