Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Blue, 10
- Mfr # N262-S10-BL
- Zoro # G316429806
product price:Â
$
14.99
/ea
Key Features
Wire Size
28 AWG
End 2 Connection Type
RJ-45 Network
Cable Length
10 ft
Performance Category
Category 6a
End 1 Connection Type
RJ-45 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-S10-BL
- Zoro #
- G316429806
- UPC #
- 37332276056
- Country of Origin
- China
- End 2 Connection Type
- RJ-45 Network
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45 Network
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- Number of Conductor Pairs
- 4
- NEC Article and Type
- CM
- Cable Jacket Color
- Blue
- Item
- Network Cable
- End 2 Gender
- Male
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 10 ft
Description
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Blue, 10 ft. 3.1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.