Shop LEGRAND
See all product information
Create Account
USB
- Mfr # D2RU6XRGC
- Zoro # G223956174
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
USB Connectors Included
Type A, Type C
Mount Type
Surface
Minimum Table Thickness
0.5 in
Housing Material
Plastic
Voltage Rating
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2RU6XRGC
- Zoro #
- G223956174
- UPC #
- 786776198591
- Country of Origin
- China
Dimensions
- Minimum Table Thickness
- 0.5 in
- Maximum Table Thickness
- 1.5 in
- Overall Depth
- 3.1 in
- Power Cord Length
- 6 ft
- Overall Height
- 2.63 in
- Overall Width
- 1.94 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
Details
- Item
- Furniture Power Outlet
- USB Connectors Included
- Type A, Type C
- Mount Type
- Surface
- Housing Material
- Plastic
- Voltage Rating
- 125V AC
- Application
- Commercial, Education, Hospitality, Residential
- Standards
- cETLus, Prop 65, RoHS, UL 962A
- Number of USB Ports
- 1
- NEMA Receptacle Configuration
- 5-15R
- Plug Style
- Right Angle
- Current Rating
- 15 A
- Features
- Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
- Includes
- Mounting Kit
- Number of Outlets
- 2
- Shape
- Rectangular
- Housing Color
- Gray
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Residential, Current Rating 15 A, Features Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles, Housing Color Gray, Housing Material Plastic, Includes Mounting Kit, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Number of USB Ports 1, Overall Depth 3.1 in, Overall Height 2.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.