Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Black, 1 ft.
- Mfr # N262-001-BK
- Zoro # G616429247
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Cable Length
1 ft
NEC Article and Type
CM
End 1 Gender
Male
End 2 Connection Type
RJ-45
Total Number of Conductors - Data Cable
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N262-001-BK
- Zoro #
- G616429247
- UPC #
- 37332203700
- Country of Origin
- China
Dimensions
- Cable Length
- 1 ft
- Wire Size
- 26 AWG
Details
- NEC Article and Type
- CM
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- Total Number of Conductors - Data Cable
- 4
- Cable Jacket Color
- Black
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
Description
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Black, 1 ft. 0.31 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.