Tripp Lite Series Cat6 Gigabit Molded UTP Ethernet Cable RJ45 M/M, PoE, Orange, 50 ft.
- Mfr # N200-050-OR
- Zoro # G616429292
product price:Â
$
16.39
/ea
Key Features
End 2 Connection Type
RJ-45
Wire Size
24 AWG
End 1 Connection Type
RJ-45
Cable Jacket Color
Orange
Cable Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N200-050-OR
- Zoro #
- G616429292
- UPC #
- 37332204769
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Orange
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 50 ft
Description
Tripp Lite Series Cat6 Gigabit Molded UTP Ethernet Cable RJ45 M/M, PoE, Orange, 50 ft. 15.24 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.