Tripp Lite Series Cat6a 10G Snagless UTP Ethernet Cable RJ45 M/M, Aqua, 25 ft. 7.62 m
- Mfr # N261-025-AQ
- Zoro # G816480475
product price:Â
$
17.65
/ea
Key Features
Cable Jacket Material
Polyvinyl Chloride
Cable Length
25 ft
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N261-025-AQ
- Zoro #
- G816480475
- UPC #
- 37332131737
- Country of Origin
- China
Dimensions
- Cable Length
- 25 ft
Details
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Gender
- Male
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- Performance Category
- Category 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.