Shop EATON
See all product information
Create Account
Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, Black, 12 ft. 3.7 m
- Mfr # N272-F12-BK
- Zoro # G516428500
product price:Â
$
26.99
/ea
Key Features
Cable Jacket Color
Black
End 1 Gender
Male
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
NEC Article and Type
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N272-F12-BK
- Zoro #
- G516428500
- UPC #
- 37332281852
- Country of Origin
- China
- Cable Jacket Color
- Black
- Item
- Network Cable
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- NEC Article and Type
- CM
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 8
- Number of Conductor Pairs
- 4
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.