Tripp Lite Series DC Power Supply for N785-CH12 Media Converter Chassis, 75W, TAA

  • Mfr # N785-CH75W-DC

  • Zoro # G216450962


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Height
3.4"
Width
9.3"
Depth
10.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N785-CH75W-DC
Zoro #
G216450962
UPC #
37332267078
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.4"
Width
9.3"
Depth
10.4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.