
Tripp Lite Series DisplayPort 1.2 to VGA Active Adapter Cable DP with Latches to HD15 M/M, 10
Mfr # P581-010-VGA-V2
Zoro # G916424935
product price:Â $39.75
/eaKey Features
Features
Molded, EMI/RF Protection, Active, Strain Relief, Eyefinity Technology
Color
Black
Device Supported
TV, Projector, Monitor, Video Device, Graphics Card
Cable Length
10 ft
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P581-010-VGA-V2
Zoro #
G916424935
UPC #
37332191946
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
10 ft
Details
Features
Molded, EMI/RF Protection, Active, Strain Relief, Eyefinity Technology
Color
Black
Device Supported
TV, Projector, Monitor, Video Device, Graphics Card
Item
Video Cable
Shielded
Yes
Connection B
1 x DisplayPort 1.2 Digital Audio/Video - Male
Cable Type
DisplayPort/VGA
Environmentally Friendly
Yes
Finish
Nickel
Connection A
1 x 15-pin HD-15 - Male
Supported Resolution
1920 x 1200
Description
Tripp Lite Series DisplayPort 1.2 to VGA Active Adapter Cable DP with Latches to HD15 M/M, 10 ft. 3.1 m, TAA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.