Tripp Lite Series Duplex Multimode 50/125 Fiber Patch Cable LC/LC, 7M 23 ft.
- Mfr # N520-07M
- Zoro # G816428217
product price:Â
$
18.85
/ea
Key Features
Clad Dimension
125 µm
Cable Length
23 ft
Jacket Color
Orange
Core Dimension
50 µm
Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N520-07M
- Zoro #
- G816428217
- UPC #
- 37332139245
- Country of Origin
- China
- Item
- Network Cable
- Jacket Color
- Orange
- Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 23 ft
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.