Industrial Cord Reel, 20 A, White, 50 ft
- Mfr # RTAG3LW-WCL520-J12K
- Zoro # G323573295
product price:Â
$
818.99
/ea
Free Shipping & Returns
Key Features
Includes
Adjustable Ball Stop
Reel Material
Steel
Maximum Current
20 A
Retractable Cord Length
50 ft
NEMA Enclosure Rating
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTAG3LW-WCL520-J12K
- Zoro #
- G323573295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Retractable Cord Length
- 50 ft
- Feeder Cord Length
- 6 ft
- Wire Size
- 12 AWG
Details
- Includes
- Adjustable Ball Stop
- Reel Material
- Steel
- Maximum Current
- 20 A
- NEMA Enclosure Rating
- 2
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Reel Mounting
- Bench, Ceiling, Wall
- Reel Capacity
- 50 ft of 12/3
- Plug Style
- Straight
- Slip Ring Rating
- 125V
- Number of Conductors
- 3
- Cord Included
- Yes
- UL Enclosure Rating
- Type 1
- Voltage
- 125V AC
- Includes GFCI
- GFCI Included
- Item
- Industrial Cord Reel
- Standards
- cULus
- Cord Color
- Black
- Retractable Cord Ending NEMA Configuration
- L5-20R
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 50 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.