Tripp Lite Series 10G Duplex Multi
- Mfr # N821-07M-MG-T
- Zoro # G416429294
product price:Â
$
63.99
/ea
Key Features
Cable Length
23 ft
End 2 Connection Type
LC Network - Male
End 1 Connection Type
LC Network - Male
Core Dimension
50 µm
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N821-07M-MG-T
- Zoro #
- G416429294
- UPC #
- 37332201713
- Country of Origin
- China
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Magenta
- Mode
- Multi Mode
- For Use With
- Network Device
- Item
- Network Cable
- Features
- Halogen Free
Dimensions
- Cable Length
- 23 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.