Shop EATON
See all product information
Create Account
Tripp Lite Series 100G Duplex Multimode 50/125 OM4 Armored Fiber Optic Cable LC/LC Duplex
- Mfr # N821-50M-AQ-AR
- Zoro # G416428686
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Core Dimension
50 µm
Features
Moisture Resistant
Color
White
For Use With
Patch Panel
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N821-50M-AQ-AR
- Zoro #
- G416428686
- UPC #
- 37332264367
- Country of Origin
- China
- Features
- Moisture Resistant
- Color
- White
- For Use With
- Patch Panel
- Jacket Color
- Aqua
- End 1 Connection Type
- LC Network - Male
- Jacket Material
- Polyvinyl Chloride
- Jacket Type
- LSZH
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
Dimensions
- Core Dimension
- 50 µm
- Cable Length
- 164.04 ft
- Clad Dimension
- 125 µm
Description
Tripp Lite Series 100G Duplex Multimode 50/125 OM4 Armored Fiber Optic Cable LC/LC Duplex M/M, LSZH, Aqua, 50 m 164 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.