Shop EATON
See all product information
Create Account
Tripp Lite Series Duplex Singlemode 9/125 Fiber Patch Cable LC/LC, Push/Pull Tabs, 1 m 3 ft.
- Mfr # N370-01M-T
- Zoro # G616429223
product price:Â
$
36.45
/ea
Key Features
Mode
Single Mode
Clad Dimension
125 µm
End 2 Connection Type
LC Network - Male
Cable Length
3.30 ft
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N370-01M-T
- Zoro #
- G616429223
- UPC #
- 37332202734
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 3.30 ft
- Core Dimension
- 9 µm
Details
- Mode
- Single Mode
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Yellow
- Item
- Network Cable
- For Use With
- Patch Panel
- Features
- Zip Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.