Tripp Lite Series Duplex Multimode 62.5/125 Fiber Patch Cable ST/ST, 23M 75 ft.
- Mfr # N302-23M
- Zoro # G216427933
product price:Â
$
45.75
/ea
Key Features
Jacket Material
Polyvinyl Chloride
End 1 Connection Type
ST - Male
End 2 Connection Type
ST - Male
For Use With
Network Device
Cable Length
75.50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N302-23M
- Zoro #
- G216427933
- UPC #
- 37332135261
- Country of Origin
- China
Dimensions
- Cable Length
- 75.50 ft
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
Details
- Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- ST - Male
- End 2 Connection Type
- ST - Male
- For Use With
- Network Device
- Item
- Network Cable
- Jacket Type
- LSZH
- Jacket Color
- Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.