Tripp Lite Series 400G Multimode 50/125 OM4 Switchable Fiber Optic Cable Duplex LC-PC M/M,
- Mfr # N820X-05M-OM4
- Zoro # G616429049
product price:Â
$
32.65
/ea
Key Features
Cable Length
16.40 ft
Mode
Multi Mode
Core Dimension
50 µm
End 1 Connection Type
LC/PC Network - Male
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N820X-05M-OM4
- Zoro #
- G616429049
- UPC #
- 37332272829
- Country of Origin
- China
- Mode
- Multi Mode
- Item
- Network Cable
- End 1 Connection Type
- LC/PC Network - Male
- End 2 Connection Type
- LC/PC Network - Male
- Jacket Type
- OFNR
- Jacket Color
- Aqua
- For Use With
- Switch
- Features
- Bendable
Dimensions
- Cable Length
- 16.40 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Description
Tripp Lite Series 400G Multimode 50/125 OM4 Switchable Fiber Optic Cable Duplex LC-PC M/M, LSZH, Aqua, 5 m 16.4 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.