Shop EATON
See all product information
Create Account
Tripp Lite Series Duplex Multimode 62.5/125 Fiber Patch Cable ST/ST, 2M 6 ft.
- Mfr # N302-006
- Zoro # G416428914
product price:Â
$
14.35
/ea
Key Features
Cable Length
6 ft
End 1 Connection Type
ST - Male
End 2 Connection Type
ST - Male
Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N302-006
- Zoro #
- G416428914
- UPC #
- 37332013224
- Country of Origin
- China
- Item
- Network Cable
- End 1 Connection Type
- ST - Male
- End 2 Connection Type
- ST - Male
- Jacket Material
- Polyvinyl Chloride
Dimensions
- Cable Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.