
Tripp Lite Series DVI to VGA High-Resolution Adapter Cable with RGB Coaxial DVI-A to HD15, Adapter
Mfr # P556-010
Zoro # G116424926
product price:Â $11.95
/eaKey Features
Cable Length
10 ft
Color
Black
Cable Type
VGA/DVI-I
Features
Molded, Strain Relief, EMI/RF Protection
Finish
Gold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P556-010
Zoro #
G116424926
UPC #
37332170163
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Video Cable
Color
Black
Cable Type
VGA/DVI-I
Features
Molded, Strain Relief, EMI/RF Protection
Finish
Gold
Connection B
1 x 15-pin HD-15 - Male
Device Supported
Projector, Monitor, Flat Panel Display, Video Device
Conductor Material
Copper
Environmentally Friendly
Yes
Connection A
1 x 18-pin DVI-I Digital Video - Male
Shielded
Yes
Description
Tripp Lite Series DVI to VGA High-Resolution Adapter Cable with RGB Coaxial DVI-A to HD15 M/M, 10 ft. 3.1 m
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.