
Tripp Lite Series Fan Tray for 19 in. Racks - 1U, 9 120V High-Performance Fans, 864 CFM, C14 Inlet
Mfr # SRFANTRAY9
Zoro # G916470499
product price:Â $680.99
/ea
Free Shipping & Returns
Key Features
Width
18.9 in
Depth
25.8 in
Height
1.6 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible Rack Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SRFANTRAY9
Zoro #
G916470499
UPC #
37332214317
Country of Origin
China
Dimensions
Width
18.9 in
Depth
25.8 in
Height
1.6 in
Compatible Rack Width
19 in
Compatible Rack Height
1U
Details
Item
Fan Tray
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Fans
9
Environmentally Friendly
Yes
Package Contents
SRFANTRAY9 Fan Tray, Owner's Manual
Air Discharge Pattern
Upflow
Maximum Air Flow
864 CFM
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.