1U 6" Vented Light Duty Rack Shelf, Black
- Mfr # LDRS1U6V
- Zoro # G705294961
product price:Â
$
62.45
/ea
Key Features
Material
Cold-rolled Steel (CRS)
Width
19 in
Depth
6 in
Height
1.7 in
Application
Monitor, LAN Switch, Patch Panel, A/V Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDRS1U6V
- Zoro #
- G705294961
- UPC #
- 879447005783
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Depth
- 6 in
- Height
- 1.7 in
- Rack Width
- 19 in
- Rack Height
- 1U
Details
- Item
- Rack Shelf
- Material
- Cold-rolled Steel (CRS)
- Application
- Monitor, LAN Switch, Patch Panel, A/V Equipment
- Color
- Black Powder Coat
- Mounting
- Rack
- Finish
- Powder Coated
- Max. Weight Capacity
- 45 lb
- Maximum Weight Capacity
- 45 lb
- Form Factor
- Rack-mountable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.