LINIER Caster Base
- Mfr # 3140-3-001-01
- Zoro # G508803490
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Material
Cold-rolled Steel (CRS)
Width
23.8 in
Depth
23.8 in
Height
4.9 in
Color
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3140-3-001-01
- Zoro #
- G508803490
- UPC #
- 879447004175
- Country of Origin
- United States
Dimensions
- Width
- 23.8 in
- Depth
- 23.8 in
- Height
- 4.9 in
Details
- Item
- Riser Base
- Material
- Cold-rolled Steel (CRS)
- Color
- Black Powder Coat
- Finish
- Powder Coated
- Includes
- (2) Front/Rear Rails, (2) Side Rails, (4) Swivel Casters, (16) ¼-20 Nuts
- Max. Weight Capacity
- 250 lb
- Assembly
- Required
- Package Contents
- Caster Base, 2 x Front/Rear Rails, 2 x Side Rails, 4 x Swivel Casters, 16 x 1/4-20 Nuts
- Assembly Required
- Yes
- Maximum Weight Capacity
- 250 lb
- Product Line
- LINIER
Description
the linier caster base provides a sturdy, mobile base that is suited to be used with any of the linier fixed wall mount cabinets. the low profile base assembles in less than 5 minutes and adds only 2.9in in height to your cabinet. Whether you need a compact rolling cabinet to fit under a desk, or you're short on space and don't want to wall mount the unit, the linier caster base in conjunction with a linier fixed wall mount cabinet provides a cost-conscious, mobile solution. features to be used with the linier fixed wall mount cabinets 150 lb. Weight capacity easy to assemble 5 year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.