12-24 Rack Screws, Pack of 50
- Mfr # 0100-1-001-03
- Zoro # G008803471
product price:Â
$
29.69
/ea
Key Features
Material
Steel
Width
0.51 in
Depth
0.88 in
Height
0.51 in
Color
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0100-1-001-03
- Zoro #
- G008803471
- UPC #
- 879447002881
- Country of Origin
- United States
Dimensions
- Width
- 0.51 in
- Depth
- 0.88 in
- Height
- 0.51 in
- Length
- 0.75 in
- Maximum Length
- 0.75 in
- Maximum Notational Diameter
- 12
Details
- Item
- Screw
- Material
- Steel
- Color
- Black Oxide
- Includes
- (1) Aluminum Tin, (50) 12-24 Rack Screw
- Threads Per Inch (TPI)
- 24
- Head Type
- Truss
- Fastener Quantity
- (50) Rack Screw
- Fastener Type
- Rack Screw
- Green Environmental Attribute
- Environmentally Friendly
- Environmentally Friendly
- Yes
- Package Contents
- 1 x Aluminum Tin, 50 x 12-24 Rack Screw
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Description
Kendall howard 12-24 rack screws - 50 pack the kendall howard 12-24 rack screws are not your everyday hardware store item. These superior, american-made, quality screws should be your only choice for installing rackmount devices such as shelves, cable managers, servers, and other network, a/v and electronic equipment. quantity: 50 packaged in an aluminum tin 12-24 pilot point phillips truss head 0.75in in length rohs compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.