Shop EATON
See all product information
Create Account
Tripp Lite Series M12 X-Code Cat6a 10G F/UTP CMR-LP Shielded Ethernet Cable M12 M/RJ45 M,
- Mfr # NM12-6A2-01M-BL
- Zoro # G116428566
product price:Â
$
48.79
/ea
Key Features
NEC Article and Type
CMR-LP
End 2 Gender
Male
Wire Size
23 AWG
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NM12-6A2-01M-BL
- Zoro #
- G116428566
- UPC #
- 37332265463
- Country of Origin
- Taiwan, Province of China
- NEC Article and Type
- CMR-LP
- Item
- Network Cable
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- Blue
- End 1 Connection Type
- M12-X Network
Dimensions
- Wire Size
- 23 AWG
- Cable Length
- 3.28 ft
Description
Tripp Lite Series M12 X-Code Cat6a 10G F/UTP CMR-LP Shielded Ethernet Cable M12 M/RJ45 M, IP68, PoE, Blue, 1 m 3.3 ft., TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.