Tripp Lite Series OmniSmart 1500VA 810W 120V Line-Interactive UPS - 10 Outlets, AVR, USB, LCD,

  • Mfr # OMNI1500LCDT

  • Zoro # G816425940


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
10
Power Rating
1500VA
UPS Type
Line-interactive
Medical Grade
No
Wattage
810 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OMNI1500LCDT
Zoro #
G816425940
UPC #
37332173249
Country of Origin
Viet Nam

Details

Number of Outlets
10
Power Rating
1500VA
UPS Type
Line-interactive
Medical Grade
No
Wattage
810 W
Mounting
Tower
Input Voltage
110 V AC
Outlet Type
NEMA 5-15R
Backup Time (Half/Full Load)
7.50 Minute
Output Voltage
120 V AC

Description

Tripp Lite Series OmniSmart 1500VA 810W 120V Line-Interactive UPS - 10 Outlets, AVR, USB, LCD, Tower

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.