Shop EATON
See all product information
Create Account
Tripp Lite series PDU Power Cord C15 to P-Lock C14 Heavy-Duty 15A 250V 14AWG 6ft Red, 6PK
- Mfr # P018-E06-ARD-6
- Zoro # G621702403
product price:Â
$
269.99
/pk of 6, $45.00/ea
Free Shipping & Returns
Key Features
Number of Conductors
3
Gauge/Conductor
14 ga
Jacket Material
Polyvinyl Chloride
Cord Length
6 ft
Voltage Rating
250 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P018-E06-ARD-6
- Zoro #
- G621702403
- UPC #
- 037332292520
- Country of Origin
- China
- Number of Conductors
- 3
- Gauge/Conductor
- 14 ga
- Jacket Material
- Polyvinyl Chloride
- Voltage Rating
- 250 V AC
- Item
- Power Extension Cord
- Color
- Red
Dimensions
- Cord Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.