Tripp Lite Series Portrait/Landscape Rotating TV Wall Mount for 37IN to 80IN Curved or

  • Mfr # DWM3780ROT

  • Zoro # G416440114


product price:  $95.39
/ea

Key Features

Height
1.81 in
Width
24.8 in
Finish
Powder Coated
Material
Metal, Steel
Device Supported
HDTV, Interactive Display, Home Theater, TV, Flat Panel Display, Monitor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWM3780ROT
Zoro #
G416440114
UPC #
37332265753
Country of Origin
China

Dimensions

Height
1.81 in
Width
24.8 in
Maximum Screen Size Supported
80 in
Depth
17.72 in
Minimum Screen Size Supported
37 in

Details

Item
Wall Mount
Finish
Powder Coated
Material
Metal, Steel
Device Supported
HDTV, Interactive Display, Home Theater, TV, Flat Panel Display, Monitor
Mounting Pattern
400 x 300, 300 x 600, 500 x 300, 200 x 200, 200 x 300, 400 x 200, 300 x 500, 600 x 300, 400 x 600, 500 x 400, 600 x 400, 300 x 300, 200 x 400, 300 x 200, 400 x 500, 350 x 350, 300 x 400, 400 x 400
Number of Displays Supported
1
Includes
DWM3780ROT Portrait/Landscape Rotating TV Wall Mount, Mounting Hardware, Owner's Manual
Features
90° Rotation, Durable
Durability
Scratch Resistant
Compatibility
Microsoft Surface Hub 2S, Samsung Flip

Description

Tripp Lite Series Portrait/Landscape Rotating TV Wall Mount for 37IN to 80IN Curved or Flat-Screen Displays

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.