Shop EATON
See all product information
Create Account
TRIPP LITE SERIES POWER CORD C20 TO C21 HEAVY-DUTY 20A 250V 12 AWG 2 FT. 0.6 M
- Mfr # P035-002-ARD
- Zoro # G715683342
product price:Â
$
12.79
/ea
Key Features
Color
Red
Number of Conductors
3
Cord Length
2 ft
Voltage Rating
250 V AC
Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P035-002-ARD
- Zoro #
- G715683342
- UPC #
- 37332292995
- Country of Origin
- Viet Nam
- Color
- Red
- Number of Conductors
- 3
- Voltage Rating
- 250 V AC
- Jacket Material
- Polyvinyl Chloride
- Item
- Standard Power Cord
- Gauge/Conductor
- 12 ga
Dimensions
- Cord Length
- 2 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.